Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CM4S2/Y Altech Terminal Blocks, Term Blk, Spring, Panel Mount,

MFG Item Number
CM4S2/Y

CM4S2/Y Altech Terminal Blocks, Term Blk, Spring, Panel Mount,

MFG Item Number
CM4S2/Y
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Terminal Blocks, Series
Item #
CM4S2/Y
Term Blk, Spring, Panel Mount,

Series Information

Specifications

Specifications
Manufacturer Part Number CM4S2/Y
Manufacturer Altech
Family Series Altech Terminal Blocks
Description Term Blk, Spring, Panel Mount, Feed-Thru
Type Terminal Block
Spacing 8 mm
Current Rating 26 A
UL Voltage 300 V
Wire Size Range 14 AWG
CSA Voltage 300 V
IEC Voltage 630 V
Color Yellow
Wire Entry Position Side
Mounting DIN Rail
Sensor Block Indicator None
Approvals CE, CSA, IEC, UL
Test Socket(s) No
Partition No
Net Weight 0 lbs
Gross Weight 0 lbs