Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CMB4/2/BL Altech Terminal Blocks, 2 pole Panel mount TB Assembly
MFG Item Number
CMB4/2/BL
CMB4/2/BL Altech Terminal Blocks, 2 pole Panel mount TB Assembly
MFG Item Number
CMB4/2/BL
This item cannot be canceled or returned
Description
2 pole Panel mount TB Assembly
Specifications
Specifications
| Manufacturer Part Number |
CMB4/2/BL |
| Manufacturer |
Altech |
| Family Series |
Altech Terminal Blocks |
| Description |
2 pole Panel mount TB Assembly Color: BLACK |
| Type |
Screw Terminal Block |
| Number of Circuits |
2 |
| Current Rating |
35 A |
| UL Voltage |
300 VAC |
| Wire Size Range |
10 AWG |
| CSA Voltage |
300 VAC |
| IEC Voltage |
500 VAC |
| Color |
Black |
| Wire Entry Position |
Top |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Approvals |
CE, CSA, IEC, UL |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CMB4/2/BL
Altech Terminal Blocks