Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CMB4/4 Altech Terminal Blocks, Feed-thruTerm,panel mt,4pole 35A,
CMB4/4 Altech Terminal Blocks, Feed-thruTerm,panel mt,4pole 35A,
This item cannot be canceled or returned
Description
Feed-thruTerm,panel mt,4pole 35A,
Specifications
Specifications
| Manufacturer Part Number |
CMB4/4 |
| Manufacturer |
Altech |
| Family Series |
Altech Terminal Blocks |
| Description |
Feed-thruTerm,panel mt,4pole 35A, 300V,22-10AWG,6mm,Gray(20) |
| Type |
Screw Terminal Block |
| Number of Circuits |
4 |
| Current Rating |
35 A |
| UL Voltage |
300 VAC |
| Wire Size Range |
10 AWG |
| CSA Voltage |
300 VAC |
| IEC Voltage |
500 VAC |
| Color |
Gray |
| Wire Entry Position |
Top |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Approvals |
CE, CSA, IEC, UL |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CMB4/4
Altech Terminal Blocks