Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CMB4/DB Altech Terminal Blocks, Feed-thrgh Term,Panel Mnt,35A

MFG Item Number
CMB4/DB

CMB4/DB Altech Terminal Blocks, Feed-thrgh Term,Panel Mnt,35A

MFG Item Number
CMB4/DB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Terminal Blocks, Series
Item #
CMB4/DB
Feed-thrgh Term,Panel Mnt,35A

Series Information

Specifications

Specifications
Manufacturer Part Number CMB4/DB
Manufacturer Altech
Family Series Altech Terminal Blocks
Description Feed-thrgh Term,Panel Mnt,35A
Type Screw Terminal Block
Current Rating 35 A
UL Voltage 300 VAC
Wire Size Range 10 AWG
CSA Voltage 300 VAC
IEC Voltage 500 VAC
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CE, CSA, IEC, UL
Test Socket(s) No
Partition No
Net Weight 0 lbs
Gross Weight 0 lbs