CMC1-2/R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CMC1-2/R Altech Terminal Blocks, Multi-Con Terminal, 3t Red 32A,600V,
MFG Item Number
CMC1-2/R

CMC1-2/R Altech Terminal Blocks, Multi-Con Terminal, 3t Red 32A,600V,

MFG Item Number
CMC1-2/R
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminal Blocks, Series
Item #
CMC1-2/R
Multi-Con Terminal, 3t Red 32A,600V,

Series Information

Specifications

Specifications
Manufacturer Part Number CMC1-2/R
Manufacturer Altech
Family Series Altech Terminal Blocks
Description Multi-Con Terminal, 3t Red 32A,600V, 22-12AWG,6mm
Type Feed-Through, Multi-Level
Current Rating 35 A
UL Voltage 600 VAC
Wire Size Range 10 AWG
CSA Voltage 600 VAC
IEC Voltage 630 VAC
Color Red
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CE, CSA, IEC, UL
Test Socket(s) No
Partition No
Net Weight 0.025 lbs
Gross Weight 0.025 lbs