CMU120ASA5
Diversified Electronics Protection Relays, CMU Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CMU120ASA5 Diversified Electronics Protection Relays, CMU Series, Ac Under Current Monitor

MFG Item Number
CMU120ASA5

CMU120ASA5 Diversified Electronics Protection Relays, CMU Series, Ac Under Current Monitor

MFG Item Number
CMU120ASA5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, CMU Series
Item #
CMU120ASA5
Ac Under Current Monitor

CMU Series Information

Specifications

Specifications
Manufacturer Part Number CMU120ASA5
Manufacturer Diversified Electronics
Product Series CMU
Family Series Diversified Electronics Protection Relays, CMU Series
Description Ac Under Current Monitor
Phase 1
Voltage 120 V
Line Voltage 120 V
Current Rating 1-5 A
Mounting Plug-In
Output Relay DPDT
Net Weight 0.3125 lbs
Gross Weight 0.3125 lbs