Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
RR Series Information
| Manufacturer Part Number | SR3P-06 |
|---|---|
| Manufacturer | IDEC |
| Product Series | RR |
| Family Series | IDEC Relays, RR Series |
| Description | Relay Socket, 11-Pin, Surf/DIN Mnt, 10A/300V Max, Single Tier Connections |
| Number of Connections | 11 |
| Max Voltage | 300 V |
| Current Rating | 10 A |
| Touch Safe | No |
| Mounting | DIN Rail, Surface Mount |
| Net Weight | 0.135 lbs |
| Gross Weight | 0.1363 lbs |