Series Information
| Manufacturer Part Number | CN024D24 |
|---|---|
| Manufacturer | Crydom |
| Family Series | Crydom Relays |
| Description | 24VDC/3.5A, 24VDC input, 6mm SIP SSR |
| Mounting | DIN Rail |
| Status Indicator | Yes |
| Auxiliary Switch | No |
| Input Signal | 3-12 VDC |
| Input Polarity | DC |
| Output Voltage | 24 VDC |
| Nominal Output Voltage | 24 VDC |
| Current Rating | 3.5 A |
| Termination | Quick Connect |
| Switching Type | Zero Cross |
| Integral Heat Sink | No |
| MOV | No |
| Snubber | No |
| Net Weight | 0.0088 lbs |
| Gross Weight | 0.0089 lbs |