Series Information
| Manufacturer Part Number | CN048D05 |
|---|---|
| Manufacturer | Crydom |
| Family Series | Crydom Relays |
| Description | 48VDC/0.1A, 5VDC input, 6mm SIP SSR |
| Mounting | DIN Rail |
| Status Indicator | Yes |
| Auxiliary Switch | No |
| Input Signal | 15-60 VDC |
| Input Polarity | DC |
| Output Voltage | 48 VDC |
| Nominal Output Voltage | 48 VDC |
| Current Rating | 0.1 A |
| Termination | Quick Connect |
| Switching Type | Zero Cross |
| Integral Heat Sink | No |
| MOV | No |
| Snubber | No |
| Net Weight | 0.0088 lbs |
| Gross Weight | 0.0088 lbs |