Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CNN700

Mersen Fuses

CNN700

Mersen Fuses
Forklift Truck UL CNN Fuses 130VAC
MFG Item Number
CNN700
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
CNN700
Forklift Truck UL CNN Fuses 130VAC

Series Information

Specifications

Specifications
Manufacturer Part Number CNN700
Manufacturer Mersen
Family Series Mersen Fuses
Description Forklift Truck UL CNN Fuses 130VAC 80VDC 700A Fast-Acting Blade Visual Indicator
Fuse Type Plating Rectifier Type
Current Rating 700 A
Net Weight 0.06 lbs
Gross Weight 0.06 lbs
Alternatives
ANN-700
ANN-700
Eaton's Bussmann series Fuses, ANN Series