CO15
Extech Instruments Air Quality Meters, CO15 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CO15 Extech Instruments Air Quality Meters, CO15 Series, Carbon Monoxide Meter

MFG Item Number
CO15

CO15 Extech Instruments Air Quality Meters, CO15 Series, Carbon Monoxide Meter

MFG Item Number
CO15
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Air Quality Meters, CO15 Series
Item #
CO15
Carbon Monoxide Meter

CO15 Series Information

Extech's CO15 Carbon Monoxide (CO) Meter with Adjustable CO Warning Level is a handheld test instrument designed to detect the presence of carbon monoxide in the immediate environment.
The CO15 checks carbon monoxide levels up to 999 parts per million (ppm) at the touch of a button. An audible alarm indicator will continuously beep at the preset warning level (25 ppm), unless the user specifies a new warning level. Alarm setpoints include 25, 30, 35, 45, 50, 70, 100 and 200 ppm.
The backlit, dual LCD display simultaneously indicates the CO level in real time along with the max CO reading taken since the meter was powered on.

Additional Features
  • 3 calibration points: 0 (preset), 100 and 500 ppm
  • 1 ppm resolution accurate within 15 to 20 percent
  • Auto power off and low battery indicator functions
  • Complete with batteries, wrist strap and carrying pouch


Videos

Specifications

Specifications
Manufacturer Part Number CO15
Manufacturer Extech Instruments
Product Series CO15
Family Series Extech Instruments Air Quality Meters, CO15 Series
Description Carbon Monoxide Meter
Display LCD
Operating Temperature 9-68 °F
Relative Humidity 20-50 %
Backlight Yes
Approvals CE
Comments 3 Calibration Points
Net Weight 0.0624 lbs
Gross Weight 0.6 lbs