Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CP1-11C-10

ABB Switches

CP1-11C-10

ABB Switches
CP PB MOM ILL FLSH CLEAR 1NO 24VAC
MFG Item Number
CP1-11C-10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Switches, Series
Item #
CP1-11C-10
CP PB MOM ILL FLSH CLEAR 1NO 24VAC

Series Information

Specifications

Specifications
Manufacturer Part Number CP1-11C-10
Manufacturer ABB
Family Series ABB Switches
Description PUSHBUTTON CP1-11C-10
Illuminated Yes
Operation Momentary
Contacts 1NO
Bezel Plastic Round
Nominal Lamp Voltage 24 VAC, 24 VDC
Lens/Button Shape Round Flush
Operator Color Clear
Net Weight 0.05 lbs
Gross Weight 0.05 lbs