Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | CP1-11L-10 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Switches |
| Description | Compact Pushbutton - Momentary - Flush - Blue - Illuminated - Black plastic - 1NO - 24V AC/DC |
| Illuminated | Yes |
| Operation | Momentary |
| Contacts | 1NO |
| Bezel | Plastic Round |
| Nominal Lamp Voltage | 24 VAC, 24 VDC |
| Lens/Button Shape | Round Flush |
| Operator Color | Blue |
| Net Weight | 0.05 lbs |
| Gross Weight | 0.06 lbs |