Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CP1-11Y-10 ABB Switches, COMPACT ILL PB FLUSH MOM,YELLOW,24V
MFG Item Number
CP1-11Y-10

CP1-11Y-10 ABB Switches, COMPACT ILL PB FLUSH MOM,YELLOW,24V

MFG Item Number
CP1-11Y-10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Switches, Series
Item #
CP1-11Y-10
COMPACT ILL PB FLUSH MOM,YELLOW,24V

Series Information

Specifications

Specifications
Manufacturer Part Number CP1-11Y-10
Manufacturer ABB
Family Series ABB Switches
Description Compact Pushbutton - Momentary - Flush - Yellow - Illuminated - Black plastic - 1NO
Illuminated Yes
Operation Momentary
Operator Size (mm) 30 mm
Contacts 1NO
Max Voltage 24 VAC
Bezel Plastic Round
Nominal Lamp Voltage 24 VAC
Lens/Button Shape Round Flush
Operator Color Yellow
Protection Rating IP66, IP67, IP69K
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 3R, NEMA 4, NEMA 4X
Net Weight 0.05 lbs
Gross Weight 0.07 lbs