Series Information
| Manufacturer Part Number | CP1-13R-01 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Switches |
| Description | Compact Pushbutton - Momentary - Flush - Red - Illuminated - Black plastic - 1NC |
| Illuminated | Yes |
| Operation | Momentary |
| Operator Size (mm) | 30 mm |
| Contacts | 1NC |
| Max Voltage | 220 VAC |
| Bezel | Plastic Round |
| Nominal Lamp Voltage | 240 VAC |
| Lens/Button Shape | Round Flush |
| Operator Color | Red |
| Protection Rating | IP66, IP67, IP69K |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 3R, NEMA 4, NEMA 4X |
| Net Weight | 1 lb |
| Gross Weight | 1 lb |