Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | CP1-30R-01 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Switches |
| Description | Compact Pushbutton - Momentary - Flush - Red - Non-illuminated - Chrome plastic - 1NC |
| Illuminated | No |
| Operation | Momentary |
| Operator Size (mm) | 30 mm |
| Contacts | 1NC |
| Bezel | Metal Round |
| Lens/Button Shape | Round Flush |
| Operator Color | Red |
| Protection Rating | IP66, IP67, IP69K |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 3R, NEMA 4, NEMA 4X |
| Net Weight | 0.07 lbs |
| Gross Weight | 1 lb |