Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CP1-31L-10

ABB Switches

CP1-31L-10

ABB Switches
ILLUMINATED PUSHBUTTON CP1 31L 10
MFG Item Number
CP1-31L-10
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
CP1-31L-10
ILLUMINATED PUSHBUTTON CP1 31L 10

Series Information

Specifications

Specifications
Manufacturer Part Number CP1-31L-10
Manufacturer ABB
Family Series ABB Switches
Description Illuminated Pushbutton CP1-31L-10
Illuminated Yes
Operation Momentary
Contacts 1NO
Bezel Metal Round
Nominal Lamp Voltage 24 VAC, 24 VDC
Lens/Button Shape Round Flush
Operator Color Blue
Net Weight 0.085 lbs
Gross Weight 0.83 lbs