Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | CP1-10W-10 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Switches |
| Description | Compact Pushbutton - Momentary - Flush - White - Non-illuminated - Black plastic - 1NO |
| Illuminated | No |
| Contacts | 1NO |
| Max Voltage | 240 VAC |
| Current Rating | 1 A |
| Bezel | Plastic Round |
| Lens/Button Shape | Round Flush |
| Operator Color | White |
| Protection Rating | IP66, IP67, IP69K |
| Net Weight | 0.04 lbs |
| Gross Weight | 0.04 lbs |