Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CP20.241-R1 Puls Power Supplies, CP Series, Power Supply, 24VDC, 20A, 1Ph
MFG Item Number
CP20.241-R1
CP20.241-R1 Puls Power Supplies, CP Series, Power Supply, 24VDC, 20A, 1Ph
MFG Item Number
CP20.241-R1
This item cannot be canceled or returned
Description
Power Supplies, CP Series
Power Supply, 24VDC, 20A, 1Ph
Specifications
Specifications
| Manufacturer Part Number |
CP20.241-R1 |
| Manufacturer |
Puls |
| Product Series |
CP |
| Family Series |
Puls Power Supplies, CP Series |
| Description |
Power Supply, 24VDC, 20A, 1Ph |
| Number of Inputs |
1 |
| Nominal Input Voltage |
24 V |
| Input Voltage |
110-150 VDC |
| Max Output Current |
20 A |
| Mounting |
DIN Rail |
| Terminal Type |
Spring Clamp |
| Approvals |
CE, cULus |
| Net Weight |
1.83 lbs |
| Gross Weight |
1.9841 lbs |
CP20.241-R1
Puls Power Supplies, CP Series