PX Series Information
| Manufacturer Part Number | CP200N |
|---|---|
| Manufacturer | Carlon, a T & B Brand |
| Product Series | PX |
| Family Series | Carlon, a T & B Brand Enclosures, PX Series |
| Description | Non-metallic 30.5mm 2 hole pushbutton enclosure. |
| Material | Stainless Steel |
| Composition | Non-Metallic |
| Hole Size | 30 mm |
| Cover Design | Hinged |
| Nominal Height | 7 " |
| Nominal Width | 4 " |
| Nominal Depth | 3 " |
| Latching Mechanism | Screws |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 3SX, NEMA 3X, NEMA 4, NEMA 4X, NEMA 3S |
| Approvals | CSA, cULus |
| Net Weight | 1.1 lbs |
| Gross Weight | 1.1 lbs |