Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CP211G-10 ABB Switches, CP PB,MAIN,ILL,FLSH,GRN,NO,24VAC/D
MFG Item Number
CP2-11G-10
CP211G-10 ABB Switches, CP PB,MAIN,ILL,FLSH,GRN,NO,24VAC/D
MFG Item Number
CP2-11G-10
This item cannot be canceled or returned
Description
CP PB,MAIN,ILL,FLSH,GRN,NO,24VAC/D
Specifications
Specifications
| Manufacturer Part Number |
CP2-11G-10 |
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Description |
CP PB,MAIN,ILL,FLSH,GRN,NO,24VAC/D |
| Illuminated |
Yes |
| Operation |
Maintained |
| Contacts |
1NO |
| Lens/Button Shape |
Round Flush |
| Operator Color |
Green |
| Terminal Type |
Screw |
| Net Weight |
0.05 lbs |
| Gross Weight |
3.57 lbs |