Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CP313R-10 ABB Switches, CP PB,MOM,ILL,EXT,RED,NO,220-230V

MFG Item Number
CP313R-10

CP313R-10 ABB Switches, CP PB,MOM,ILL,EXT,RED,NO,220-230V

MFG Item Number
CP313R-10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Switches, Series
Item #
CP313R-10
CP PB,MOM,ILL,EXT,RED,NO,220-230V

Series Information

Specifications

Specifications
Manufacturer Part Number CP313R-10
Manufacturer ABB
Family Series ABB Switches
Description CP PB,MOM,ILL,EXT,RED,NO,220-230V
Illuminated Yes
Operation Momentary
Mounting 22 mm
Contacts 1NO
Lamp Type LED
Nominal Lamp Voltage 240 VAC
Lens/Button Shape Round Extended
Operator Color Red
Terminal Type Screw
Approvals UL
Net Weight 0.055 lbs
Gross Weight 0.11 lbs