CP330B-10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CP330B-10

ABB Switches, Compact Series

CP330B-10

ABB Switches, Compact Series
Pushbutton, Mom, Blk, Ext, 1NO,
Item Number
CP330B-10
MFG Item Number
CP3-30B-10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Switches, COMPACT Series
Item #
CP330B-10
Pushbutton, Mom, Blk, Ext, 1NO,

COMPACT Series Information

  • 22mm Mounting Size
  • Flush or Extended Types
  • Finger‑Safe Screw Terminals
  • NEMA 13,4X; IP65
  • UL; CSA; IEC Approvals
The ABB Compact range consists of pushbuttons, selector switches and pilot lights. The all‑in‑one design makes everything easier with the entire functionality condensed into a single unit. No matter what the application, the Compact range will improve your product and streamline your cost.

  • Reliable and Durable Design
  • Fast Mounting
  • Low Built‑in Depth


Videos

Specifications

Specifications
Manufacturer Part Number CP3-30B-10
Manufacturer ABB
Product Series COMPACT
Family Series ABB Switches, Compact Series
Description Pushbutton, Mom, Blk, Ext, 1NO, Non-Ill, 22mm Mounting, Compact, Chrome Metal Bezel
Illuminated No
Operation Momentary
Mounting 22 mm
Contacts 1NO
Max Voltage 250 VAC, 250 VDC
Current Rating 5 A
Bezel Metal Round
Lens/Button Shape Round Extended
Operator Color Black
Terminal Type Fingersafe Screw
Protection Rating IP66, IP67, IP69K
NEMA Rating NEMA 13, NEMA 4X
Approvals CSA, IEC, UL
Net Weight 1 lb
Gross Weight 1 lb
Alternatives
CP330B-11
CP330B-11
ABB Switches, Compact Series