CP330R-01

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CP330R-01 ABB Switches, Compact Series, COMPACT EXT. PB MOM. RED, 1NC
MFG Item Number
CP3-30R-01

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

CP330R-01 ABB Switches, Compact Series, COMPACT EXT. PB MOM. RED, 1NC

MFG Item Number
CP3-30R-01
Item Number
CP330R-01
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, COMPACT Series
Item #
CP330R-01
COMPACT EXT. PB MOM. RED, 1NC

COMPACT Series Information

  • 22mm Mounting Size
  • Flush or Extended Types
  • Finger‑Safe Screw Terminals
  • NEMA 13,4X; IP65
  • UL; CSA; IEC Approvals
The ABB Compact range consists of pushbuttons, selector switches and pilot lights. The all‑in‑one design makes everything easier with the entire functionality condensed into a single unit. No matter what the application, the Compact range will improve your product and streamline your cost.

  • Reliable and Durable Design
  • Fast Mounting
  • Low Built‑in Depth


Videos

Specifications

Specifications
Manufacturer Part Number CP3-30R-01
Manufacturer ABB
Product Series COMPACT
Family Series ABB Switches, Compact Series
Description Compact Pushbutton - Momentary - Extended - Red - Non-illuminated - Chrome plastic - 1NC
Illuminated No
Operation Momentary
Mounting 22 mm
Contacts 1NC
Max Voltage 250 VAC, 250 VDC
Current Rating 5 A
Bezel Metal Round
Lens/Button Shape Round Extended
Operator Color Red
Terminal Type Fingersafe Screw
Protection Rating IP66, IP67, IP69K
NEMA Rating NEMA 13, NEMA 4X
Approvals CSA, IEC, UL
Net Weight 0.075 lbs
Gross Weight 1 lb