CP410G-10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CP410G-10

ABB Switches, Compact Series

CP410G-10

ABB Switches, Compact Series
PUSHBUTTON, MAINT, GRN, EXT,
Item Number
CP410G-10
MFG Item Number
CP4-10G-10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Switches, COMPACT Series
Item #
CP410G-10
PUSHBUTTON, MAINT, GRN, EXT,

COMPACT Series Information

  • 22mm Mounting Size
  • Flush or Extended Types
  • Finger‑Safe Screw Terminals
  • NEMA 13,4X; IP65
  • UL; CSA; IEC Approvals
The ABB Compact range consists of pushbuttons, selector switches and pilot lights. The all‑in‑one design makes everything easier with the entire functionality condensed into a single unit. No matter what the application, the Compact range will improve your product and streamline your cost.

  • Reliable and Durable Design
  • Fast Mounting
  • Low Built‑in Depth


Videos

Specifications

Specifications
Manufacturer Part Number CP4-10G-10
Manufacturer ABB
Product Series COMPACT
Family Series ABB Switches, Compact Series
Description PUSHBUTTON, MAINT, GRN, EXT, NON-ILLUM, 22MM MOUNTING
Illuminated No
Operation Maintained
Mounting 22 mm
Contacts 1NO
Max Voltage 250 VAC, 250 VDC
Current Rating 5 A
Bezel Plastic Round
Lens/Button Shape Round Extended
Operator Color Green
Terminal Type Fingersafe Screw
Protection Rating IP66, IP67, IP69K
NEMA Rating NEMA 13, NEMA 4X
Approvals CSA, IEC, UL
Net Weight 0.051 lbs
Gross Weight 0.045 lbs