CP410Y-10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CP410Y-10

ABB Switches, Compact Series

CP410Y-10

ABB Switches, Compact Series
PUSHBUTTON, MAINT, YLW, EXT,
MFG Item Number
CP410Y-10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, COMPACT Series
Item #
CP410Y-10
PUSHBUTTON, MAINT, YLW, EXT,

COMPACT Series Information

  • 22mm Mounting Size
  • Flush or Extended Types
  • Finger‑Safe Screw Terminals
  • NEMA 13,4X; IP65
  • UL; CSA; IEC Approvals
The ABB Compact range consists of pushbuttons, selector switches and pilot lights. The all‑in‑one design makes everything easier with the entire functionality condensed into a single unit. No matter what the application, the Compact range will improve your product and streamline your cost.

  • Reliable and Durable Design
  • Fast Mounting
  • Low Built‑in Depth


Videos

Specifications

Specifications
Manufacturer Part Number CP410Y-10
Manufacturer ABB
Product Series COMPACT
Family Series ABB Switches, Compact Series
Description PUSHBUTTON, MAINT, YLW, EXT, NON-ILLUM, 22MM MOUNTING
Illuminated No
Operation Maintained
Mounting 22 mm
Contacts 1NO
Max Voltage 250 VAC, 250 VDC
Current Rating 5 A
Bezel Plastic Round
Lens/Button Shape Round Extended
Operator Color Yellow
Terminal Type Fingersafe Screw
Protection Rating IP66, IP67, IP69K
NEMA Rating NEMA 13, NEMA 4X
Approvals CSA, IEC, UL
Net Weight 1 lb
Gross Weight 1 lb