CP Series Information
| Manufacturer Part Number | CP5.121 |
|---|---|
| Manufacturer | Puls |
| Product Series | CP |
| Family Series | Puls Power Supplies, CP Series |
| Description | Power Supply, 120W, 100-240VAC 1PH 12-15VDC, 10-8A |
| Power | 120 W |
| Nominal Input Voltage | 120 VAC, 208 VAC, 240 VAC |
| AC Voltage | 100-240 VAC |
| Input Frequency | 50 Hz, 60 Hz |
| Phase | 1 |
| Nominal Output Voltage | 12 VDC |
| Output VDC | 12-15 VDC |
| Output Current | 10 A, 8 A |
| Mounting | DIN Rail |
| Enclosed | Yes |
| Encapsulated | No |
| Output Voltage Adj. | Yes |
| Overvoltage Protection | Yes |
| Short Circuit Protection | Yes |
| Power Factor Correction | Yes |
| Operating Temperature | -13-158 °F |
| Net Weight | 1.01 lbs |
| Gross Weight | 1.1905 lbs |