Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CP6-10B-11
CMPCT HVY DUTY PB MOM, BLCK,1NO+1NC
MFG Item Number
CP6-10B-11
This item cannot be canceled or returned
Description
CMPCT HVY DUTY PB MOM, BLCK,1NO+1NC
Specifications
Specifications
| Manufacturer Part Number |
CP6-10B-11 |
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Description |
Compact Heavy Duty Pushbutton - Momentery - Heavy Duty - Black - Non-illuminated - - 1NO+1NC |
| Illuminated |
No |
| Operation |
Momentary |
| Contacts |
1NO, 1NC |
| Lens/Button Shape |
Mushroom |
| Operator Color |
Black |
| Terminal Type |
Screw |
| Protection Rating |
IP20, IP66, IP67, IP69K |
| Approvals |
CSA, UL |
| Net Weight |
0.0463 lbs |
| Gross Weight |
0.07 lbs |