Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CP6-10R-20
COMPACT HEAVY DUTY PB MOM RED 2NO
MFG Item Number
CP6-10R-20
This item cannot be canceled or returned
Description
COMPACT HEAVY DUTY PB MOM RED 2NO
Specifications
Specifications
| Manufacturer Part Number |
CP6-10R-20 |
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Description |
COMPACT HEAVY DUTY PB MOM RED 2NO |
| Illuminated |
No |
| Operation |
Momentary |
| Contacts |
2NO |
| Lens/Button Shape |
Mushroom |
| Operator Color |
Red |
| Terminal Type |
Screw |
| Protection Rating |
IP20, IP66, IP67, IP69K |
| Approvals |
CSA, UL |
| Net Weight |
0.0463 lbs |
| Gross Weight |
24.69 lbs |