Series Information
| Manufacturer Part Number | CP9-1005 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Switches |
| Description | PUSHBUTTON |
| Illuminated | No |
| Operation | Momentary |
| Contacts | 1NO, 1NC |
| Max Voltage | 240 VAC |
| Current Rating | 1 A |
| Bezel | Plastic Round |
| Lens/Button Shape | Round Flush |
| Operator Color | White |
| Protection Rating | IP66, IP67, IP69K |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 3R, NEMA 4, NEMA 4X |
| Comments | (Arrow Down) |
| Net Weight | 0.05 lbs |
| Gross Weight | 0.05 lbs |