Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CPB162-1 Eaton's Bussmann series Fuseblocks & Holders, COVER/SCREW ASSY.
CPB162-1 Eaton's Bussmann series Fuseblocks & Holders, COVER/SCREW ASSY.
Description
Fuseblocks & Holders, Series
Specifications
Specifications
| Family Series |
Eaton's Bussmann series Fuseblocks & Holders |
| Manufacturer |
Eaton's Bussmann series |
| Manufacturer Part Number |
CPB162-1 |
| Description |
Eaton Bussmann series cover/screw assembly, Power distribution block, Flat, Single-pole, Used with PDB series |
| Type |
Cover Kit |
| Comments |
1 Pole |
| Net Weight |
0.0456 lbs |
| Gross Weight |
0.0456 lbs |
CPB162-1
Eaton's Bussmann series Fuseblocks & Holders