Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CPB162-2 Eaton's Bussmann series Fuseblocks & Holders, COVER/SCREW ASSY.
CPB162-2 Eaton's Bussmann series Fuseblocks & Holders, COVER/SCREW ASSY.
This item cannot be canceled or returned
Description
Fuseblocks & Holders, Series
Specifications
Specifications
| Family Series |
Eaton's Bussmann series Fuseblocks & Holders |
| Manufacturer |
Eaton's Bussmann series |
| Manufacturer Part Number |
CPB162-2 |
| Description |
Eaton Bussmann series cover/screw assembly, Power distribution block, Flat, Two-pole, Used with PDB series |
| Type |
Cover Kit |
| For Use With |
162 Fuse Blocks |
| Net Weight |
0.012 lbs |
| Gross Weight |
0.025 lbs |
CPB162-2
Eaton's Bussmann series Fuseblocks & Holders