Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CPDB-2 Eaton's Bussmann series Fuseblocks & Holders, 163 SER POWER BLK. COVER
CPDB-2 Eaton's Bussmann series Fuseblocks & Holders, 163 SER POWER BLK. COVER
This item cannot be canceled or returned
Description
Fuseblocks & Holders, Series
Specifications
Specifications
Family Series
Eaton's Bussmann series Fuseblocks & Holders
Manufacturer
Eaton's Bussmann series
Manufacturer Part Number
CPDB-2
Description
Eaton Bussmann series cover, Power distribution block, 600 Vac, Panel mount, 200 kAIC 14 AWG to 350 kcmil short circuit rating, Two-pole, Used with 163 series power terminal Block
Type
Cover
Net Weight
0.07 lbs
Gross Weight
0.065 lbs
CPDB-2
Eaton's Bussmann series Fuseblocks & Holders