UF20.241

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
UF20.241 Puls Power Supplies, UF Series, BUFFER UNIT, TYP 310ms @24V, 20A
MFG Item Number
UF20.241

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

UF20.241 Puls Power Supplies, UF Series, BUFFER UNIT, TYP 310ms @24V, 20A

MFG Item Number
UF20.241
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, UF Series
Item #
UF20.241
BUFFER UNIT, TYP 310ms @24V, 20A

UF Series Information

Specifications

Specifications
Family Series Puls Power Supplies, UF Series
Manufacturer Puls
Product Series UF
Manufacturer Part Number UF20.241
Description BUFFER UNIT, TYP 310ms @24V, 20A
Type Power Supply
Approvals UL
Net Weight 1.555 lbs
Gross Weight 1.8739 lbs