CPF(L)6-60V

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CPF(L)6-60V Altech Terminal Blocks, Plug Module Fuse 5x20mm

MFG Item Number
CPF(L)6-60V

CPF(L)6-60V Altech Terminal Blocks, Plug Module Fuse 5x20mm

MFG Item Number
CPF(L)6-60V
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminal Blocks, Series
Item #
CPF(L)6-60V
Plug Module Fuse 5x20mm

Series Information

Specifications

Specifications
Manufacturer Part Number CPF(L)6-60V
Manufacturer Altech
Family Series Altech Terminal Blocks
Description Plug Module Fuse 5x20mm
Type Component Block
Spacing 6 mm
Current Rating 10 A
UL Voltage 600 V
Wire Size Range 10 AWG
CSA Voltage 600 V
IEC Voltage 1,000 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CE, CSA, IEC, UL
Test Socket(s) No
Partition No
Net Weight 0 lbs
Gross Weight 0 lbs