CPM-350

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CPM-350

Ilsco Terminals, CPM Series

CPM-350

Ilsco Terminals, CPM Series
Pigtail Adapter, 350MCM to 4/0,
MFG Item Number
CPM-350
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, CPM Series
Item #
CPM-350
Pigtail Adapter, 350MCM to 4/0,

CPM Series Information

  • Barrel Manufactured from high Strength Aluminum Alloy
  • Pigtail Manufactured from High Conductivity Copper
  • Allows Insertion into Equipment Supplied with Either Copper or Aluminum Connectors

Specifications

Specifications
Manufacturer Part Number CPM-350
Manufacturer Ilsco
Product Series CPM
Family Series Ilsco Terminals, CPM Series
Description Pigtail Adapter, 350MCM to 4/0, Copper Pin, Aluminum Barrel
Conductor Size 350 kcmil
Pigtail Size 4/0 AWG
Pigtail Style Stranded Centered
Barrel Length 2.063 "
Pigtail Length 1.625 "
Material Aluminum, Copper
Approvals CSA, UL
Comments Insulating Cover Included
Net Weight 0.335 lbs
Gross Weight 0.335 lbs