Series Information
| Manufacturer Part Number | CPM3-10G-11 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Switches |
| Description | Compact Mushroom Pushbutton - Momentary - Mushroom - Green - Non-illuminated - Black Plastic - 1NO+1NC |
| Illuminated | No |
| Operation | Momentary |
| Operator Size (mm) | 40 mm |
| Contacts | 1NO, 1NC |
| Bezel | Plastic Round |
| Lens/Button Shape | Mushroom |
| Operator Color | Green |
| Protection Rating | IP66, IP67, IP69K |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 16, NEMA 3R, NEMA 4, NEMA 4X |
| Net Weight | 0.08 lbs |
| Gross Weight | 0.09 lbs |