Is something broken or in need of attention? Start your repair request here, and we'll take care of it
CR1000 Series Information
CR1000 HMIs provide industry‑leading protocol conversion and connectivity choices along with enhanced visual display features to deliver operator interface devices that easily scale and adapt as requirements change.
The CR1000 automation HMI from Red Lion combines an ever‑expanding list of over 300 industrial drivers with the intuitive and powerful Crimson 3.1 development platform to create an operator experience designed to easily adapt as needs change and operations grow. Basic requirements for machine interface and protocol conversion are easily handled by the CR1000 products, while the CR3000 HMIs address more advanced needs with real‑time data logging and a built‑in web server.
Industry Applications
Product Highlights
Features & Benefits
| Manufacturer Part Number | CR10000700000210 |
|---|---|
| Manufacturer | Red Lion |
| Product Series | CR1000 |
| Family Series | Red Lion Human Machine Interface, CR1000 Series |
| Description | 7in. Widescreen HMI with 2 Serial, 1 Ethernet, USB Device |
| Display Size | 7 " |
| Display Type | Color TFT |
| Touch Screen | Yes |
| Communication | Ethernet, Serial |
| USB Ports | None |
| Ethernet Ports | (1) 10/100 Base T |
| Serial Ports | (1) RS-232, (1) RS-232/RS-422/RS-485 |
| PCMCIA | No |
| Wireless LAN | No |
| Screen Resolution | 800 x 480 |
| Touch Region Resolution | Analog |
| Brightness (cd/m2) | 430 |
| Tactile Pushbuttons | No |
| Video Output Port | No |
| Mounting | Panel |
| Bezel | Gray Plastic |
| DC Voltage | 24 VDC |
| Max Power Consumption | 6.2 W |
| Operating System | Crimson 3.1 |
| User Memory | 512 MB |
| Expandable | SD Card |
| NEMA Rating | NEMA 4X |
| Protection Rating | IP66 |
| Operating Temperature | 14-122 °F |
| Approvals | CE, cULus |
| Net Weight | 1.8813 lbs |
| Gross Weight | 2.36 lbs |