CR104PLG82G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CR104PLG82G GE Pilot Lights, CR104P Series, Pilot Light, Grn, 120V Direct,
MFG Item Number
CR104PLG82G

CR104PLG82G GE Pilot Lights, CR104P Series, Pilot Light, Grn, 120V Direct,

MFG Item Number
CR104PLG82G
Series
More specs

Obsolete

Description

Pilot Lights, CR104P Series
Item #
CR104PLG82G
Pilot Light, Grn, 120V Direct,

CR104P Series Information


Specifications

Specifications
Manufacturer Part Number CR104PLG82G
Manufacturer GE
Product Series CR104P
Family Series GE Pilot Lights, CR104P Series
Description Pilot Light, Grn, 120V Direct, Full Voltage, 30mm Mounting, LED, Chrome Bezel
Push-to-Test No
Mounting 30 mm
Lamp Type LED
Lens/Button Shape Round Extended
Lens Color Green
Bezel Metal Hex
Nominal Lamp Voltage 120 VAC
Terminal Type Screw
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Approvals CSA, UL
Gross Weight 0.33 lbs
Net Weight 0.28 lbs
Alternatives
HT8HFGF7
HT8HFGF7
Eaton Pilot Lights, HT800 Series
A3L4AA-6L4G
A3L4AA-6L4G
ABB Pilot Lights, A3 Series