CR104PLG92G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CR104PLG92G GE Pilot Lights, CR104P Series, Pilot Light, Grn, 120VAC Xfmr Rated,
MFG Item Number
CR104PLG92G

CR104PLG92G GE Pilot Lights, CR104P Series, Pilot Light, Grn, 120VAC Xfmr Rated,

MFG Item Number
CR104PLG92G
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Pilot Lights, CR104P Series
Item #
CR104PLG92G
Pilot Light, Grn, 120VAC Xfmr Rated,

CR104P Series Information


Specifications

Specifications
Manufacturer Part Number CR104PLG92G
Manufacturer GE
Product Series CR104P
Family Series GE Pilot Lights, CR104P Series
Description Pilot Light, Grn, 120VAC Xfmr Rated, 30mm Mounting, LED, Chrome Bezel, 6V Lamp
Push-to-Test No
Mounting 30 mm
Lamp Type LED
Lens/Button Shape Round Extended
Lens Color Green
Bezel Metal Hex
Nominal Lamp Voltage 12 VAC
Terminal Type Screw
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Approvals CSA, UL
Gross Weight 0.47 lbs
Net Weight 0.425 lbs
Alternatives
A3L4AA-6L5G
A3L4AA-6L5G
ABB Pilot Lights, A3 Series