Obsolete
CR104P Series Information
| Manufacturer Part Number | CR104PTY210111 |
|---|---|
| Manufacturer | GE |
| Product Series | CR104P |
| Family Series | GE Switches, CR104P Series |
| Description | 2Pos Mnt No Lns 1NO 1NC Ct Bks |
| Illuminated | No |
| Operation | Push-Pull |
| Mounting | 30 mm |
| Operator Size (mm) | 35 mm |
| Contacts | 1NO, 1NC |
| Max Voltage | 600 VAC, 600 VDC |
| Current Rating | 10 A |
| Bezel | Metal Hex |
| Lens/Button Shape | Mushroom |
| Terminal Type | Screw |
| Material | Molded Polyacetal Resin |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X |
| Comments | No Cap |
| Net Weight | 0.385 lbs |
| Gross Weight | 0.435 lbs |