CR104PXN1BP057

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CR104PXN1BP057 GE Switches, CR104P Series, NAMEPLATE
MFG Item Number
CR104PXN1BP057

CR104PXN1BP057 GE Switches, CR104P Series, NAMEPLATE

MFG Item Number
CR104PXN1BP057
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, CR104P Series
Item #
CR104PXN1BP057
NAMEPLATE

CR104P Series Information

  • Pilot And Signaling Device
  • 22mm Mounting Size
  • Heavy‑Duty
  • Accessories
  • Nameplate

Specifications

Specifications
Manufacturer Part Number CR104PXN1BP057
Manufacturer GE
Product Series CR104P
Family Series GE Switches, CR104P Series
Description Pushbuttons. 104P heavy duty Oiltight Pushbutton. Nameplate. P057 PR.No. CR101184
Legend Off/On
Hole Size 30 mm
Shape Rectangular
Background Color Black
Cover Color White
Height 1.98 "
Width 1.93 "
Net Weight 0.0006 lbs
Gross Weight 0.01 lbs
Alternatives
HT8SP42
HT8SP42
Eaton Switches