Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CR305F002
MFG Item Number
CR305F002
This item cannot be canceled or returned
Specifications
Specifications
Manufacturer Part Number
CR305F002
Manufacturer
GE
Family Series
GE Contactors
Description
CR305, Three-Phase, 3-Pole Magnetic Contactors NEMA sizes 00-6. Nonreversing, Open, NEMA Type 1, 3R, 12, 4/4X. NEMA Sizes 00-9. 600 Volts Maximum 50/60 Hertz.
Net Weight
14.24 lbs
Gross Weight
17.04 lbs