Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CR305F004 GE Contactors, CONTACTOR
MFG Item Number
CR305F004

CR305F004 GE Contactors, CONTACTOR

MFG Item Number
CR305F004
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
CR305F004
CONTACTOR

Series Information

Specifications

Specifications
Manufacturer Part Number CR305F004
Manufacturer GE
Family Series GE Contactors
Description Contactors, NEMA, Full Voltage, Non-Reversing, NEMA Size: 4, Maximum Voltage: 600 VAC, Amp Rating: 150 Amp, Horsepower Rating: 100 460 VAC, Coil Voltage: 460 VAC 60 Hz, Enclosure Type: Open Type, Dimensions: 4.5 Inch W x 8.5 Inch H x 6.50 Inch D,
Type AC Non-Reversing NEMA
Net Weight 14.125 lbs
Gross Weight 18.855 lbs