Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CR309B002 GE Starters, CR309 Series, STARTER
MFG Item Number
CR309B002
CR309B002 GE Starters, CR309 Series, STARTER
MFG Item Number
CR309B002
This item cannot be canceled or returned
Description
NEMA Full Rated Voltage Starters Maximum 600 Volts 50/60 Hertz Magnetic Reversing Starters Continuous Amp Ratings NEMA Size Selection Non‑Combination Mechanical and cross‑ electrical interlock on each contactor, pressure terminals for the line and load connections, plus a 3‑leg block type overload relay (manual reset).
Specifications
Specifications
Manufacturer Part Number
CR309B002
Manufacturer
GE
Product Series
CR309
Family Series
GE Starters, CR309 Series
Description
NEMA power devices. Fast track now starters. Enclosure reversers. Starter. B0021020
Style
Open
Industry Standard
NEMA
Poles
3
Voltage
120 VAC
Nominal Voltage
120 VAC
Current Rating
18 A
Coil Type
Magnetic
Overload Type
Electronic
Termination
Screw
Mounting
Surface
On/Off Switch
Yes
Start Stop Switch
Yes
Pilot Light
No
Circuit Breaker
No
Net Weight
8.085 lbs
Gross Weight
8.085 lbs
CR309B002
GE Starters, CR309 Series