The store will not work correctly when cookies are disabled.
-
MFG Item Number
CR309T002AEA
Product Description
Starter
Specifications
Specifications
Style |
Open |
Poles |
3 |
Coil Voltage |
120 VAC |
Nominal Coil Voltage |
120 VAC |
Continuous Amps Rating |
45 A |
Service Limit Current |
600 A |
Max HP 120V 1PH |
10 hp |
Termination |
Screw |
Mounting |
Surface |
On/Off Switch |
Yes |
Start Stop Switch |
Yes |
HOA Switch |
Yes |
On (Run) Pilot Light |
No |
Fault Indicator Light |
Yes |
Control Transformer Included |
No |
Circuit Breaker |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CR309A002
Product Description
Starter
Specifications
Specifications
Style |
Open |
Poles |
3 |
Coil Voltage |
120 VAC |
Nominal Coil Voltage |
120 VAC |
Continuous Amps Rating |
9 A |
Service Limit Current |
600 A |
Max HP 120V 1PH |
1 hp |
Termination |
Screw |
Mounting |
Surface |
On/Off Switch |
Yes |
Start Stop Switch |
Yes |
HOA Switch |
Yes |
On (Run) Pilot Light |
No |
Fault Indicator Light |
Yes |
Control Transformer Included |
No |
Circuit Breaker |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CR309A002BAA
Product Description
Starter
Specifications
Specifications
Style |
Open |
Poles |
3 |
Coil Voltage |
120 VAC |
Nominal Coil Voltage |
120 VAC |
Continuous Amps Rating |
9 A |
Max HP 120V 1PH |
0.33 hp |
Max HP 230/240V 1PH |
1 hp |
Max HP 200/208V 3PH |
1.5 hp |
Max HP 230/240V 3PH |
1.5 hp |
Max HP 460/480V 3PH |
2 hp |
Max HP 575/600V 3PH |
2 hp |
Termination |
Screw |
Mounting |
Surface |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CR309A004
Product Description
Starter
Specifications
Specifications
Style |
Open |
Poles |
3 |
Coil Voltage |
480 VAC |
Nominal Coil Voltage |
480 VAC |
Continuous Amps Rating |
9 A |
Service Limit Current |
600 A |
Max HP 460/480V 3PH |
2 hp |
Termination |
Screw |
Mounting |
Surface |
On/Off Switch |
Yes |
Start Stop Switch |
Yes |
HOA Switch |
Yes |
On (Run) Pilot Light |
No |
Fault Indicator Light |
Yes |
Control Transformer Included |
No |
Circuit Breaker |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CR309A005
Product Description
Mag Start Fvr Size 00 3P 575-600V
Specifications
Specifications
Style |
Open |
Poles |
3 |
Coil Voltage |
600 VAC |
Nominal Coil Voltage |
600 VAC |
Continuous Amps Rating |
9 A |
Service Limit Current |
600 A |
Max HP 575/600V 3PH |
2 hp |
Termination |
Screw |
Mounting |
Surface |
On/Off Switch |
Yes |
Start Stop Switch |
Yes |
HOA Switch |
Yes |
On (Run) Pilot Light |
No |
Fault Indicator Light |
Yes |
Control Transformer Included |
No |
Circuit Breaker |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CR309A102
Product Description
Starter
Specifications
Specifications
Style |
Open |
Poles |
3 |
Coil Voltage |
120 VAC |
Nominal Coil Voltage |
120 VAC |
Continuous Amps Rating |
9 A |
Service Limit Current |
600 A |
Max HP 120V 1PH |
1 hp |
Termination |
Screw |
Mounting |
Surface |
On/Off Switch |
Yes |
Start Stop Switch |
Yes |
HOA Switch |
Yes |
On (Run) Pilot Light |
No |
Fault Indicator Light |
Yes |
Control Transformer Included |
No |
Circuit Breaker |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CR309A103
Product Description
Starter
Specifications
Specifications
Style |
Open |
Poles |
3 |
Coil Voltage |
240 VAC |
Nominal Coil Voltage |
240 VAC |
Continuous Amps Rating |
9 A |
Service Limit Current |
600 A |
Max HP 230/240V 1PH |
1 hp |
Max HP 230/240V 3PH |
1 hp |
Termination |
Screw |
Mounting |
Surface |
On/Off Switch |
Yes |
Start Stop Switch |
Yes |
HOA Switch |
Yes |
On (Run) Pilot Light |
No |
Fault Indicator Light |
Yes |
Control Transformer Included |
No |
Circuit Breaker |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CR309A104
Product Description
Starter
Specifications
Specifications
Style |
Open |
Poles |
3 |
Coil Voltage |
480 VAC |
Nominal Coil Voltage |
480 VAC |
Continuous Amps Rating |
9 A |
Service Limit Current |
600 A |
Max HP 460/480V 3PH |
2 hp |
Termination |
Screw |
Mounting |
Surface |
On/Off Switch |
Yes |
Start Stop Switch |
Yes |
HOA Switch |
Yes |
On (Run) Pilot Light |
No |
Fault Indicator Light |
Yes |
Control Transformer Included |
No |
Circuit Breaker |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CR309A105
Product Description
Starter
Specifications
Specifications
Style |
Open |
Poles |
3 |
Coil Voltage |
600 VAC |
Nominal Coil Voltage |
600 VAC |
Continuous Amps Rating |
9 A |
Service Limit Current |
600 A |
Max HP 575/600V 3PH |
2 hp |
Termination |
Screw |
Mounting |
Surface |
On/Off Switch |
Yes |
Start Stop Switch |
Yes |
HOA Switch |
Yes |
On (Run) Pilot Light |
No |
Fault Indicator Light |
Yes |
Control Transformer Included |
No |
Circuit Breaker |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CR309B002
Product Description
Starter
Specifications
Specifications
Style |
Open |
Poles |
3 |
Coil Voltage |
120 VAC |
Nominal Coil Voltage |
120 VAC |
Continuous Amps Rating |
18 A |
Service Limit Current |
600 A |
Max HP 120V 1PH |
2 hp |
Termination |
Screw |
Mounting |
Surface |
On/Off Switch |
Yes |
Start Stop Switch |
Yes |
HOA Switch |
Yes |
On (Run) Pilot Light |
No |
Fault Indicator Light |
Yes |
Control Transformer Included |
No |
Circuit Breaker |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
CR309
Shopping Options
Control Transformer Included
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved