Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
CR360L Series Information
| Manufacturer Part Number | CR360L30202AAAZ |
|---|---|
| Manufacturer | GE |
| Product Series | CR360L |
| Family Series | GE Contactors, CR360L Series |
| Description | Lighting Contactors, Electrically Held, Number of Poles: 2, Contact Configuration: 2 Normally Open, Contact Current Ratings: 30 Amp, Contact Voltage Ratings: 600 VAC, Coil Rating: 120 VAC, Enclosure Type: Open Type, Dimensions: 4.50 Height x 3.81 |
| Type | Electrically Held |
| Nominal Coil Voltage | 120 VAC |
| Coil Voltage | 120 VAC |
| Coil Type | Magnetic |
| Poles | 2NO |
| Auxiliary Contact | None |
| Termination | Box Lug |
| Current Rating | 30 A |
| Enclosure | Yes |
| Net Weight | 2.095 lbs |
| Gross Weight | 2.8 lbs |