CR360L30302AAAZ

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CR360L30302AAAZ

GE Contactors, CR360L Series

CR360L30302AAAZ

GE Contactors, CR360L Series
LIGHTING CONTACTOR
MFG Item Number
CR360L30302AAAZ
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, CR360L Series
Item #
CR360L30302AAAZ
LIGHTING CONTACTOR

CR360L Series Information

  • NEMA Type 1, Type 12, Type 3R, and Type 4 stainless steel enclosures
  • Complete list of renewal parts for field installation
  • Stock or quick delivery on the majority of products
  • Main contactors with 2, 3, and 4 power poles
  • Generous offering of auxiliary contacts
  • UL listing and CSA certification

Specifications

Specifications
Manufacturer Part Number CR360L30302AAAZ
Manufacturer GE
Product Series CR360L
Family Series GE Contactors, CR360L Series
Description Lighting Contactors, Electrically Held, Number of Poles: 3, Contact Configuration: 3 Normally Open, Contact Current Ratings: 30 Amp, Contact Voltage Ratings: 600 VAC, Coil Rating: 120 VAC, Enclosure Type: Open Type, Dimensions: 4.50 Height x 3.81
Type Electrically Held
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Coil Type Magnetic
Poles 3NO
Auxiliary Contact None
Termination Box Lug
Current Rating 30 A
Enclosure Yes
Net Weight 2.185 lbs
Gross Weight 2.8 lbs