CR360L31302AAAZ

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CR360L31302AAAZ GE Contactors, CR360L Series, CONTACTOR

MFG Item Number
CR360L31302AAAZ

CR360L31302AAAZ GE Contactors, CR360L Series, CONTACTOR

MFG Item Number
CR360L31302AAAZ
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, CR360L Series
Item #
CR360L31302AAAZ
CONTACTOR

CR360L Series Information

  • NEMA Type 1, Type 12, Type 3R, and Type 4 stainless steel enclosures
  • Complete list of renewal parts for field installation
  • Stock or quick delivery on the majority of products
  • Main contactors with 2, 3, and 4 power poles
  • Generous offering of auxiliary contacts
  • UL listing and CSA certification

Specifications

Specifications
Manufacturer Part Number CR360L31302AAAZ
Manufacturer GE
Product Series CR360L
Family Series GE Contactors, CR360L Series
Description Electrically Held Contactors. CR360L - 30A - 300A 2, 3 4 pole. GE's CR360L series lighting contactors are electrically held, and offer solutions for applications between 30 and 300 amps. This is accomplished in five frame sizes, all built on the
Type Electrically Held
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Coil Type Magnetic
Poles 3NO
Auxiliary Contact None
Termination Box Lug
Current Rating 30 A
NEMA Rating NEMA 1
Net Weight 5.205 lbs
Gross Weight 6 lbs