CR360L41302AAAZ

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CR360L41302AAAZ GE Contactors, CR360L Series, Lighting Contactor, 3-P, 60A, 120VAC

MFG Item Number
CR360L41302AAAZ

CR360L41302AAAZ GE Contactors, CR360L Series, Lighting Contactor, 3-P, 60A, 120VAC

MFG Item Number
CR360L41302AAAZ
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, CR360L Series
Item #
CR360L41302AAAZ
Lighting Contactor, 3-P, 60A, 120VAC

CR360L Series Information

  • NEMA Type 1, Type 12, Type 3R, and Type 4 stainless steel enclosures
  • Complete list of renewal parts for field installation
  • Stock or quick delivery on the majority of products
  • Main contactors with 2, 3, and 4 power poles
  • Generous offering of auxiliary contacts
  • UL listing and CSA certification

Specifications

Specifications
Manufacturer Part Number CR360L41302AAAZ
Manufacturer GE
Product Series CR360L
Family Series GE Contactors, CR360L Series
Description Lighting Contactor, 3-P, 60A, 120VAC Coil, NEMA 1 Enclosed
Type Electrically Held
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Coil Type Magnetic
Poles 3NO
Auxiliary Contact None
Termination Box Lug
Current Rating 60 A
NEMA Rating NEMA 1
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
CR360L40302AAAZ
CR360L40302AAAZ
GE Contactors, CR360L Series